Beli speaker harman kardon aura di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Panasonic TelephoneDeskripsi:KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
Daftar Harga speaker harman kardon aura Terbaru April 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Panasonic Telephone | Rp539.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp519.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P102943106-1.jpg)

/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/n9P102944837-15.jpg)

/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/48P103220152-1.jpg)